1/2in DR 15pcs Deep Socket Bit Set 120L
- Mfr # K4152
- Zoro # G723936690
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Number of Pieces
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K4152
- Zoro #
- G723936690
- UPC #
- 4712631157775
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
Details
- Item
- Deep Socket Bit Set
- Number of Pieces
- 15
Description
1/2indr. 15PCS Deep Socket Bit Set (120L)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.