Shop JTC AUTO TOOLS
See all product information
Create Account
1/2in DR 18pcs Impact Bit Socket Set 60L, Star T25-T60, Hex H5-H19, Spline M16H
- Mfr # K4181
- Zoro # G523936708
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
18
Length
60 mm
Drive Size
1/2 in
Includes
(8) 1/2" Dr. Star Impact Sockets (446025-60): T25-T60; (8) 1/2" Dr. Hex Impact Sockets (446105-19): H5-H19; (2) 1/2" Dr. Spline Sockets (1367, 1368): M16H (Tamperproof), M14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K4181
- Zoro #
- G523936708
- UPC #
- 4712631157829
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 60 mm
- Drive Size
- 1/2 in
Details
- Number of Pieces
- 18
- Item
- Impact Bit Socket Set
- Includes
- (8) 1/2" Dr. Star Impact Sockets (446025-60): T25-T60; (8) 1/2" Dr. Hex Impact Sockets (446105-19): H5-H19; (2) 1/2" Dr. Spline Sockets (1367, 1368): M16H (Tamperproof), M14
Description
The 1/2in Dr. impact bit socket set 60L is packed in a durable case. Contents: Item number 446025-60: 1/2in Dr. star impact socket T25, T27, T30, T40, T45, T50, T55, T60 = 8 pcs; Item number 446105-19: 1/2in Dr. hex impact socket H5, H6, H8, H10, H12, H14, H17, H19 = 8 pcs; Item number 1367: 1/2in Dr. spline impact socket (tamperproof) M16H = 1 pc; Item number 1368: 1/2in Dr. spline impact socket M14 = 1 pc. Total: 18 pieces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.