Shop JTC AUTO TOOLS
See all product information
Create Account
1/2in DR 22pcs Impact Socket Set 6PT, Sizes 8-32mm, Includes Impact Joint
- Mfr # K4223
- Zoro # G623936684
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Includes
(21) 1/2" Dr. 6-PT Sockets (443808-3232): 8-32mm; (1) 1/2" Dr. Impact Joint (3703)
Number of Pieces
22
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K4223
- Zoro #
- G623936684
- UPC #
- 4712631157867
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
Details
- Includes
- (21) 1/2" Dr. 6-PT Sockets (443808-3232): 8-32mm; (1) 1/2" Dr. Impact Joint (3703)
- Number of Pieces
- 22
- Number of Points
- 6
- Item
- Impact Socket Set
Description
The 1/2in Dr. impact socket set 6 PT is packed in a durable case. Contents: Item number 443808-3232: 1/2in Dr. 6 PT socket 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 23, 24, 25, 26, 27, 29, 30, 32 mm = 21 pcs; Item number 3703: 1/2in Dr. impact joint = 1 pc. Total: 22 pieces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.