1/2in DR 22pcs Socket Set 6PT
- Mfr # K4221
- Zoro # G823936750
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
22
Number of Points
6
Drive Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K4221
- Zoro #
- G823936750
- UPC #
- 4712631157843
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
Details
- Number of Pieces
- 22
- Number of Points
- 6
- Item
- Socket Set
Description
1/2in dr. 22PCS Socket Set 6PT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.