1/4in DR x 13pcs Socket Set 12PT, Sizes 4-14mm, Length 25mm
- Mfr # T213M
- Zoro # G723936768
product price:Â
$
28.75
/ea
Key Features
Number of Points
12
Drive Size
1/4 in
Includes
4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T213M
- Zoro #
- G723936768
- UPC #
- 4712631165077
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4 in
Details
- Number of Points
- 12
- Item
- Socket Set
- Includes
- 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
Description
Contents: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm. 1/4inDr. x 12pt. Length: 25mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.