Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in star deep socket e20 - 24 mm / 23 mm / 21.5 mm

  • Mfr # 47320

  • Zoro # G716502086


original price: $18.15
9% off
new price: $16.35
/ea

Key Features

Color
Silver
Size
1/2″ x E20
Overall Length
77 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47320
Zoro #
G716502086
UPC #
4712631147356
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2″ x E20
Overall Length
77 mm

Details

Color
Silver
Item
Socket

Description

The 1/2in star deep socket E20 is made from hardened chrome vanadium steel material. Spec: 1/2in x E20. A: 24 mm. B: 23 mm. C: 21.5 mm. Length: 77 mm. Packing: 10.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.