Shop JTC AUTO TOOLS
See all product information
Create Account
20L Air Operated Grease Pump, 45:1 Ratio, 00#-2# Grease Compatible
- Mfr # 1034
- Zoro # G823368063
product price:Â
$
1,361.99
/ea
Free Shipping & Returns
Key Features
Ratio
45:1
Power Source
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1034
- Zoro #
- G823368063
- UPC #
- 4712631130280
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Grease Pump
- Ratio
- 45:1
- Power Source
- Air
Description
Uses air as power to stuck grease into lubrication points. Suitable for 00# to 2# grease. Capacity: 20 L. Air inlet pressure: 4 to 9 kgs/cm. Pressure ratio: 45: 1. Grease output pressure: 180 to 405 kgs/cm. Deliver rate: 30 cc/sec
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.