3 ton jack stand set, 2-piece, height adjustable 280-440mm
- Mfr # JS303
- Zoro # G323367764
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Adjustable Height
280 - 440 mm
Base Size
195 x 200 mm
Lifting Capacity (Tons)
3 Tons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JS303
- Zoro #
- G323367764
- UPC #
- 4712631157423
- Country of Origin
- Taiwan, Province of China
- Item
- Jack Stand Set
- Lifting Capacity (Tons)
- 3 Tons
Dimensions
- Adjustable Height
- 280 - 440 mm
- Base Size
- 195 x 200 mm
Description
Capacity: 3 ton Height rang: 280 to 440 mm Base size: 195 x 200mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.