3/4in DR x 15pcs Socket Set 12PT, Ratchet Handle, T-Bar, Sockets 22-50mm
- Mfr # T615M
- Zoro # G123936771
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) 500mm Ratchet Handle, (1) 500mm Sliding "T" Bar, (1) 100mm Extension Bar (4"), (1) 200mm Extension Bar (8"), (10) 12PT Sockets: 22, 24, 27, 30, 32, 36, 38, 41, 46, 50mm
Drive Size
3/4 in
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T615M
- Zoro #
- G123936771
- UPC #
- 4712631125811
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4 in
Details
- Item
- Socket Set
- Includes
- (1) 500mm Ratchet Handle, (1) 500mm Sliding "T" Bar, (1) 100mm Extension Bar (4"), (1) 200mm Extension Bar (8"), (10) 12PT Sockets: 22, 24, 27, 30, 32, 36, 38, 41, 46, 50mm
- Number of Points
- 12
Description
Contents: 1pc.500mm Ratchet Handle, 1pc.500mm Sliding "T" Bar, 1pc.100mm Extension Bar (4in), 1pc. 200mm Extension Bar (8in), 10pcs. 12PT. Sockets: 22, 24, 27, 30, 32, 36, 38, 41, 46, 50mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.