3/8 in Drive 6-Point Deep Socket 22mm, Chrome Vanadium, 63mm Overall Length
- Mfr # 36322
- Zoro # G423367565
product price:Â
$
13.95
/ea
Key Features
Overall Length
63 mm
Drive Size
3/8 in
Material
Chrome Vanadium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36322
- Zoro #
- G423367565
- UPC #
- 4712631141026
- Country of Origin
- Taiwan, Province of China
- Material
- Chrome Vanadium
- Item
- 6-Point Deep Socket 22mm
Dimensions
- Overall Length
- 63 mm
- Drive Size
- 3/8 in
Description
6PT., Metric size. Material: Chrome-Vanadium. S: 22, B: 29.9, L: 63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.