Mercedes-Benz Actros Rear Axle Nut Socket 116mm, 3/4 in Drive, For HL/HK8 Hypoid, 180mm Length
- Mfr # 5253
- Zoro # G123367612
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 in
Size
116 mm
For Use With
Mercedes Benz Actros Rear axle , HL/ HK8 (Hypoid), etc
Application
Dismantling and assembling the rear axle nut
Overall Length
180 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5253
- Zoro #
- G123367612
- UPC #
- 4712631163691
- Country of Origin
- Taiwan, Province of China
- Item
- Rear Axle Nut Socket
- For Use With
- Mercedes Benz Actros Rear axle , HL/ HK8 (Hypoid), etc
- Application
- Dismantling and assembling the rear axle nut
Dimensions
- Drive Size
- 3/4 in
- Size
- 116 mm
- Overall Length
- 180 mm
Description
Use with 3/4 in drive wrench. Specially designed for dismantling and assembling the rear axle nut. Made from special steel for high tightening and loosening torque. Overall length: 180mm. Applicable: Mercedes Benz Actros Rear axle , HL/ HK8 (Hypoid), etc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.