
3/8 in drive flexible head ratchet - soft comfort grip handle
Mfr # 3812A
Zoro # G221694030
original price: $53.89
10% off
new price: $48.49
/eaKey Features
Color
Black/Red/Silver
Includes
3 adjustable head ratchets
Overall Length
137 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3812A
Zoro #
G221694030
UPC #
4712631141910
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
137 mm
Details
Color
Black/Red/Silver
Features
Rubber grips
Includes
3 adjustable head ratchets
Material
Steel
Description
3/8" flexible ratchet (soft grip)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.