Shop JTC AUTO TOOLS
See all product information
Create Account
3/8 in Drive Hex Socket Bit, H9, 9mm Hex, 48 Length
- Mfr # 34710
- Zoro # G223367567
product price:Â
$
11.69
/ea
Key Features
Drive Size
3/8 in
Bit Style
Hex
Tip Size
H10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34710
- Zoro #
- G223367567
- UPC #
- 4712631139580
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Socket Bit
- Bit Style
- Hex
Dimensions
- Drive Size
- 3/8 in
- Tip Size
- H10
Description
Size: 3/8 inxH10. A: 17.9, B: 15.8, C: 18, L: 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.