3/8 in Drive Hex Socket Bit, H9, 9mm Hex, 48 Length
- Mfr # 34709
- Zoro # G123367599
product price:Â
$
11.69
/ea
Key Features
Drive Size
3/8 in
Bit Style
Hex
Tip Size
H9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34709
- Zoro #
- G123367599
- UPC #
- 4712631139559
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
- Tip Size
- H9
Details
- Bit Style
- Hex
- Item
- Hex Socket Bit
Description
Size: 3/8 inxH9. A: 17.9, B: 15.8, C: 18, L: 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.