Shop JTC AUTO TOOLS
See all product information
Create Account
3/8 in drive 6-point deep socket, 6mm, chrome-vanadium, 63mm length
- Mfr # 36306
- Zoro # G923367867
product price:Â
$
13.85
/ea
Key Features
Overall Length
63 mm
Material
Chrome-Vanadium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36306
- Zoro #
- G923367867
- UPC #
- 4712631140852
- Country of Origin
- Taiwan, Province of China
- Item
- Drive 6-Point Deep Socket
- Material
- Chrome-Vanadium
Dimensions
- Overall Length
- 63 mm
Description
6PT., Metric size Material: Chrome-Vanadium. S6, B 9.6, L 63mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.