
3/8in x 14mm magnetic spark plug socket
Mfr # 4179
Zoro # G122701431
product price: $21.45
/eaKey Features
Material
Steel
Shape
12pt
Size
3/8 in. Dr. x 14 mm
For Use With
BMW Engines
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4179
Zoro #
G122701431
UPC #
4712631162540
Country of Origin
Taiwan, Province of China
Dimensions
Size
3/8 in. Dr. x 14 mm
Details
Material
Steel
Shape
12pt
For Use With
BMW Engines
Color
Silver
Description
Heat treated chrome vanadium steel socket with built-in strong magnetic insert, never drops spark plugs when working. A perfect tool for spark plug service. Spec: 3/8in Dr. X14mm. Type: 12PT
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.