Shop JTC AUTO TOOLS
See all product information
Create Account
3/8in x 23pcs Socket Set with Soft-Grip Ratchet
- Mfr # K3232
- Zoro # G923936735
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Number of Pieces
23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K3232
- Zoro #
- G923936735
- UPC #
- 4712631157614
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
Details
- Item
- Socket Set with Soft-Grip Ratchet
- Number of Pieces
- 23
Description
3/8inx23pcs Socket Set (Soft-Grip Rachet)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.