6-piece precision screwdriver set, ph00/ph0/ph1 & sl1.5/sl2.5/sl3, cr-mo
- Mfr # 5526
- Zoro # G723367890
product price:Â
$
35.75
/ea
Key Features
Includes
PH00, PH0, PH1, SL1.5, SL2.5, SL3
Overall Length
150 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5526
- Zoro #
- G723367890
- UPC #
- 4712631128294
- Country of Origin
- Taiwan, Province of China
- Item
- Screwdriver Set
- Includes
- PH00, PH0, PH1, SL1.5, SL2.5, SL3
Dimensions
- Overall Length
- 150 mm
Description
Spec: PH00, PH0, PH1, SL1.5, SL2.5, SL3, Material: CR-MO, Blade length: 50mm, Overall length: 150mm. Handle made from PP+TPR to prevent corroded from oil & chemical.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.