Shop JTC AUTO TOOLS
See all product information
Create Account
Heavy Duty Screwdriver Set, Slotted SL3-SL8, Phillips PH1/PH2, 8pcs
- Mfr # K7086
- Zoro # G923936681
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Includes
(6) Slotted Screwdrivers: SL3x75, SL3x100, SL4x100, SL5.5x125, SL6.5x150, SL8x200mm; (2) Phillips Screwdrivers: PH1x75, PH2x100mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K7086
- Zoro #
- G923936681
- UPC #
- 4713218655486
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Heavy Duty Screwdriver Set
- Includes
- (6) Slotted Screwdrivers: SL3x75, SL3x100, SL4x100, SL5.5x125, SL6.5x150, SL8x200mm; (2) Phillips Screwdrivers: PH1x75, PH2x100mm
Description
The heavy duty screwdriver set comes with a durable case. Contents: Slotted screwdrivers: SL3 x 75 mm (Length), SL3 x 100 mm (Length), SL4 x 100 mm (Length), SL5.5 x 125 mm (Length), SL6.5 x 150 mm (Length), SL8 x 200 mm (Length); Phillips screwdrivers: PH1 x 75 mm (Length), PH2 x 100 mm (Length)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.