Zoro Homepage

8 mm high pressure air blow gun for infinitely variable flow - 8 mm / 280 mm

  • Mfr # 5906

  • Zoro # G116502051


original price: $26.95
10% off
new price: $24.25
/ea

Key Features

Color
Red
Overall Width
8 mm
Capacity
Under 15kg/cm
Overall Length
280 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5906
Zoro #
G116502051
UPC #
4712631151704
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
8 mm
Overall Length
280 mm

Details

Color
Red
Capacity
Under 15kg/cm
Item
Air Blow Gun

Description

The 8 mm high pressure air blow gun 280 mm has a 8 mm tube and tapered outlet for infinitely variable flow. Working pressure: under 15 kg/ cm. The handle is made from special harden plastic. Tube length: 280 mm. Inlet: 1/4in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.