
Adjustable Hose Pinch-off Locking Pliers, 280 mm / 120 mm
Mfr # 5057
Zoro # G516502095
original price: $76.99
10% off
new price: $69.29
/eaKey Features
Tip Length
120 mm
Color
Silver
Material
CR-MO
Overall Length
280 mm
Plier Item
Hose Locking Pliers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5057
Zoro #
G516502095
UPC #
4712631150479
Country of Origin
Taiwan, Province of China
Dimensions
Tip Length
120 mm
Overall Length
280 mm
Details
Color
Silver
Material
CR-MO
Plier Item
Hose Locking Pliers
Description
The adjustable hose pinch-off locking pliers have jaws made from CR-MO material, and bodily heat-treated. Total length: 280 mm. Nose length: 120 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.