
Air hammer chisel 16mm for the air hammer to make work quick and easy - 16 mm / 20 mm / 178 mm
Mfr # 5829
Zoro # G416502089
original price: $38.19
9% off
new price: $34.39
/eaKey Features
Item - Air Chisels
Hammer Chisel
Jaw Opening
20 mm
For Use With
Air Hammers
Width
16 mm
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5829
Zoro #
G416502089
UPC #
4712631151537
Country of Origin
Taiwan, Province of China
Dimensions
Width
16 mm
Overall Length
178 mm
Details
Item - Air Chisels
Hammer Chisel
Jaw Opening
20 mm
For Use With
Air Hammers
Color
Silver
Material
Steel
Description
The air hammer chisel 16 mm is used for the air hammer to make work quick and easy. Made of chrome molybdenum material. Fork width: 16 mm. Spec: 20 mm Jaw open. Length: 178 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.