Air Hammer Chisel, Half Moon, 40mm x 68mm, chrome-molybdenum
- Mfr # 3333
- Zoro # G323367665
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Size
40 mm x 68 mm
Air Tool Material
Chrome-Molybdenum
Tool Overall Length
102 mm
Shape
Half Moon
Item - Air Chisels
Air Hammer Chisel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3333
- Zoro #
- G323367665
- UPC #
- 4712631162182
- Country of Origin
- Taiwan, Province of China
- Air Tool Material
- Chrome-Molybdenum
- Shape
- Half Moon
- Item - Air Chisels
- Air Hammer Chisel
Dimensions
- Size
- 40 mm x 68 mm
- Tool Overall Length
- 102 mm
Description
Made of Chrome-Molybdenum material. Spec 40x68 Half moon. Length 102mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.