Air Hammer Chisel, Curved, 25mm Diameter, chrome-molybdenum
- Mfr # 3332
- Zoro # G223367710
product price:Â
$
26.29
/ea
Key Features
Air Tool Material
Chrome-Molybdenum
Tool Drill Dia.
25 mm
Item - Air Chisels
Air Hammer Chisel
Tool Overall Length
102 mm
Shape
Curved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3332
- Zoro #
- G223367710
- UPC #
- 4712631127853
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tool Drill Dia.
- 25 mm
- Tool Overall Length
- 102 mm
Details
- Air Tool Material
- Chrome-Molybdenum
- Item - Air Chisels
- Air Hammer Chisel
- Shape
- Curved
Description
Made of Chrome-Molybdenum material. Spec 25mm diameter. Curved. Length 102mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.