Shop JTC AUTO TOOLS
Create Account
Automatic Wire Stripper/Crimper, 2-in-1 Tool
- Mfr # 5621
- Zoro # G223367840
product price:Â
$
41.69
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
- 5621
- Zoro #
- G223367840
- UPC #
- 4712631150752
- Country of Origin
- Taiwan, Province of China
Description
The easy stripper cutters are made by precision machines and HRC55-60 blade cuts wire fast and smoothly. Applicable: Stripper range: AWG 24-10 (0.2 to 6.0mm2. For insulated terminals: AWG 22-10 (0.5 to 6.0mm. For non-insulated terminals: AWG 22-10 (0.5 to 6.0mm. For auto ignition terminals: 7-8mm. Length: 8-1/4 in(210mm)