Body Pry Bars-Usa Type F1Vg, Length: 580 mm
- Mfr # 2536
- Zoro # G023368139
product price:Â
$
43.89
/ea
Key Features
Bar Color
Silver
Overall Length
580 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2536
- Zoro #
- G023368139
- UPC #
- 4712631136619
- Country of Origin
- Taiwan, Province of China
- Bar Color
- Silver
- Item
- Pry Bars
Dimensions
- Overall Length
- 580 mm
Description
Model: F1 VG Length: 580 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.