Body Pry Bars F130, 3'', Length: 900 mm
- Mfr # 2537
- Zoro # G623368089
product price:Â
$
91.99
/ea
Key Features
Bar Color
Silver
Overall Length
900 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2537
- Zoro #
- G623368089
- UPC #
- 4712631136626
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 900 mm
Details
- Bar Color
- Silver
- Item
- Pry Bars
Description
Model: F130 Length: 900 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.