Shop JTC AUTO TOOLS
See all product information
Create Account
Body Wedge Tools 2125, Large Straight, Length: 110 mm
- Mfr # 2544
- Zoro # G623368119
product price:Â
$
23.15
/ea
Key Features
Length
110 mm
Color
Silver
Width
92 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2544
- Zoro #
- G623368119
- UPC #
- 4712631136695
- Country of Origin
- Taiwan, Province of China
- Item
- Body Wedge Tools
- Color
- Silver
Dimensions
- Length
- 110 mm
- Width
- 92 mm
Description
Model: 2125 Width: 92 mm Length: 110 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.