Shop JTC AUTO TOOLS
See all product information
Create Account
Camshaft adjusting socket for vw/audi a3 - 2-Pin Socket for Audi A3 1.8L 4V TFSI 2004-On
- Mfr # 4102
- Zoro # G816553827
product price:Â
$
23.99
/ea
Key Features
For Use With
Audi A3, 1.8 L 4V, TFSI engine 2004 onwards
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4102
- Zoro #
- G816553827
- UPC #
- 4712631168887
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Camshaft adjusting socket
- For Use With
- Audi A3, 1.8 L 4V, TFSI engine 2004 onwards
- Color
- Silver
Description
The camshaft adjusting socket has a special 2-inner pins design to turn the camshaft into position. Application: Audi A3, 1.8 L 4V, TFSI engine 2004 onwards. VM number: T10352.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.