Shop JTC AUTO TOOLS
Create Account
Cup Rocket Set for O-Ring Install, Sizes 9/16in to 1 3/16in (14.4-32.3mm), 8pcs
- Mfr # 4655A
- Zoro # G423936716
product price:Â
$
112.99
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
- 4655A
- Zoro #
- G423936716
- UPC #
- 4713218662507
- Country of Origin
- Taiwan, Province of China
Description
Specially designed enable cup to install O-ring smoothly and easily, elminating damage to the O-ring cylinders. Applicable: Phi 9/16in(14.4mmApprox. 16.0mm); Phi 5/8in(15.9mmApprox. 17.5mm); Phi 11/16in(17.5mmApprox. 19.1mm); Phi 13/16in(20.7mmApprox. 22.4mm); Phi 7/8in(22.4mmApprox. 24mm); Phi 15/16in(24.0mmApprox. 26.0mm); Phi 1.0in(25.5mmApprox. 27.5mm); Phi 1 3/16in(30.3mmApprox. 32.3mm)