Shop JTC AUTO TOOLS

Fixing clamp set - for quick installation and removal of the clamps - 2.5 mm / 5 mm

  • Mfr # 2557

  • Zoro # G216553854


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Handle Color
Black
Clip Sizes
2.5 mm - 5 mm
For Use With
Application clips: 0 – 2.5 mm (silver) and 2.5 – 5 mm (golden)
Total Clips
10
Clip Colors
Silver (2.5 mm) - Gold (5 mm)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2557
Zoro #
G216553854
UPC #
4712631164544
Country of Origin
Taiwan, Province of China

Dimensions

Clip Sizes
2.5 mm - 5 mm

Details

Handle Color
Black
For Use With
Application clips: 0 – 2.5 mm (silver) and 2.5 – 5 mm (golden)
Total Clips
10
Clip Colors
Silver (2.5 mm) - Gold (5 mm)
Item
Fixing Clamp Set

Description

The fix clamp set is designed for quick installation and removal of the clamps.Ease to readjust the metal sheets. The small dimensions like a door sealing allows to adjust different gaps easily. The application is also used for hard-to-reach places. Cost effective alternative to the grip pliers and clamps. Application clips: 0 - 2.5 mm silver = 5 pcs. 2.5 - 5 mm golden = 5 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.