Ford 2.0L EcoBlue Diesel Engine Bracket Socket, 1/2 in Drive, Removes/Installs Bracket Screw
- Mfr # 6962
- Zoro # G223367802
product price:Â
$
24.79
/ea
Key Features
Application
Remove and install the bracket screw in a 2.0L EcoBlue diesel engine
Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6962
- Zoro #
- G223367802
- UPC #
- 4713218673404
- Country of Origin
- Taiwan, Province of China
- Application
- Remove and install the bracket screw in a 2.0L EcoBlue diesel engine
- Item
- Ford 2.0L EcoBlue Diesel Engine Bracket Socket
Dimensions
- Size
- 1/2 in
Description
Specially designed to remove and install the bracket screw in a 2.0L EcoBlue diesel engine. Size: 1/2 in Dr. FM number: 303-1694
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.