Heavy Duty Screwdriver Ph2 X 100mm, Satin Finished And Black Tip
- Mfr # 3468
- Zoro # G323368143
product price:Â
$
12.85
/ea
Key Features
Size
#2 x 100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3468
- Zoro #
- G323368143
- UPC #
- 4712631139467
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- #2 x 100 mm
Details
- Item
- Screwdriver
Description
The heavy duty screwdriver Phillips 100 mm is made from SVCM alloy steel material Satin finished and black tip The twin-color handle is made from PP + TPV material to prevent corrosion from oils and chemicals Spec: PH2 x 100 mm Color: red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.