Shop JTC AUTO TOOLS
See all product information
Create Account
Long Shaft Star (Torx) Screwdriver T20x250, Oil/Chemical-Resistant Handle
- Mfr # 7697
- Zoro # G123367926
product price:Â
$
13.19
/ea
Key Features
Tip Size
T20 x 250 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7697
- Zoro #
- G123367926
- UPC #
- 4713218654373
- Country of Origin
- Taiwan, Province of China
- Item
- Long Shaft Star (Torx) Screwdriver
Dimensions
- Tip Size
- T20 x 250 mm
Description
Material: SNCM8660. Satin finished and black tip. Twin-color handle made from PP+TPR to prevent corroded from oil & chemical. DIN Standard. Steel shaft is cast in resin triangular handle to improve grasping force. Patented
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.