
Hose clamp 35 mm, AISI #410 stainless steel - 35 mm
Mfr # ZN35
Zoro # G316502059
original price: $6.59
9% off
new price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Min. Clamp Dia.
20 mm
Length (In.)
35 mm
Color
Silver
Material
Stainless Steel
Type
Worm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZN35
Zoro #
G316502059
UPC #
4712631160263
Country of Origin
Taiwan, Province of China
Dimensions
Min. Clamp Dia.
20 mm
Length (In.)
35 mm
Max. Clamp Dia.
35 mm
Width (In.)
9 mm
Details
Color
Silver
Material
Stainless Steel
Type
Worm
Item
Hose Clamp
Description
Material: Band and hosing made from AISI #410 stainless steel. Worm screw made by S45C. Special patent structure of this element takes shape with mechanical type,The element with high torsion 60 kg / cm2 of 9W, 80kg / cm2 of 12W and high stability. Special process of the band's brims, no burr, no damage to the hose's surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.