
Hose clamp 40mm, AISI #410 stainless steel - 40 mm
Mfr # ZN40
Zoro # G916502060
original price: $6.59
9% off
new price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Min. Clamp Dia.
25 mm
Type
Worm
Max. Clamp Dia.
40 mm
Length (In.)
40 mm
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZN40
Zoro #
G916502060
UPC #
4712631160270
Country of Origin
Taiwan, Province of China
Dimensions
Min. Clamp Dia.
25 mm
Max. Clamp Dia.
40 mm
Length (In.)
40 mm
Width (In.)
9 mm
Details
Type
Worm
Item
Hose Clamp
Color
Silver
Material
Stainless Steel
Description
Material: Band and hosing made from AISI #410 stainless steel. Worm screw made by S45C. Special patent structure of this element takes shape with mechanical type,The element with high torsion 60 kg / cm2 of 9W, 80kg / cm2 of 12W and high stability. Special process of the band's brims, no burr, no damage to the hose's surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.