Shop JTC AUTO TOOLS
See all product information
Create Account
Large Flexible Inspection Mirror, Telescopic Stainless Steel Tube, Glass Mirror w/Adjustable Head
- Mfr # 5442
- Zoro # G323367924
product price:Â
$
25.99
/ea
Key Features
Length
274-760 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5442
- Zoro #
- G323367924
- UPC #
- 4712631126528
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 274-760 mm
Details
- Item
- Large Flexible Inspection Mirror
- Material
- Stainless Steel
Description
The mirror made from 83mm glasses. Stainless steel material for Telescopic tube. Length: 274 to 760mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.