Shop GENIUS TOOLS
Create Account
1/4in Dr. 4mm Wobble Hex Bit Socket 70mmL
- Mfr # 208+4334
- Zoro # G923578874
original price:Â $5.14 , new price: $4.63 , 9 percent off
new price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+4334
- Zoro #
- G923578874
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 4mm Wobble Style 1/4 Inch Drive 70mm Length Durable Construction - 208+4334, Wobble Hex Bit Socket This 4mm wobble hex bit socket is built for controlled fastener engagement when straight-on access is limited. The wobble end provides a broader working angle while keeping the bit securely attached and interchangeable for efficient service work. Designed for professional technicians, it features a 1/4in drive and 70mm overall length (2.76 inches) for reach and compatibility with common hand-tool setups. High Speed Steel construction helps deliver high strength, durability, and anti-corrosive performance in demanding environments. Key Benefits 4mm wobble hex bit design helps access fasteners in tight, awkward spaces. 1/4in drive size fits common ratchets, extensions, and professional tool systems. 70mm (2.76-inch) overall length adds reach without sacrificing control. High Speed Steel construction supports strength, durability, and anti-corrosive properties. Stamped size markings provide permanent, fast identification for better tool organization. Securely attached yet interchangeable bit socket improves flexibility across multiple angles. Built to perform under heavy use, this wobble hex bit socket balances reach, identification, and durability in a compact format. Its interchangeable, securely attached design supports reliable work at varied angles, while stamped sizing keeps the tool easy to locate and verify during day-to-day service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.