Shop JTC AUTO TOOLS
See all product information
Create Account
Large head hammer, sidelong design, 29mm head, 346 x 120mm
- Mfr # 2531
- Zoro # G323367696
product price:Â
$
31.79
/ea
Key Features
Length
346 x 120 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2531
- Zoro #
- G323367696
- UPC #
- 4712631136565
- Country of Origin
- Taiwan, Province of China
- Item
- Hammer
Dimensions
- Length
- 346 x 120 mm
Description
Spec Sidelong (-) Size of hammer head 29mm. Length 346 x 120mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.