Shop GENIUS TOOLS
Create Account
1/4in Dr. 8mm Hex Bit socket
- Mfr # 232808
- Zoro # G023581903
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 232808
- Zoro #
- G023581903
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Hand Socket 8mm Size 1/4 Inch Drive Durable Chrome Finish - 232808, Hex Bit Socket Tool This 8mm hex head hand socket is built for controlled, repeatable fastening with a 1/4in drive. Its compact 26mm (1.02in) overall length helps when working in tighter areas where a longer bit socket may be cumbersome. Made from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for long service life in professional toolboxes. The stamped size marking supports quick identification and better tool organization during repairs and maintenance. Key Benefits 8mm hex bit socket provides a secure fit to reduce fastener rounding. 1/4in drive size suits common hand ratchets and compact tool setups. 26mm overall length supports access and control in tight working spaces. Chromium-vanadium steel alloy delivers strength and durability for heavy use. Anti-corrosive properties help resist rust and maintain a clean chrome finish. Permanently stamped size marking improves organization and speeds tool selection. SKU: 232808. The bit socket is securely attached yet interchangeable, supporting dependable performance across repeated service tasks. Built to handle rigorous professional technician use, it balances compact size, durable materials, and clear size identification for consistent results over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.