Shop JTC AUTO TOOLS
See all product information
Create Account
M14 Multi-Spline Impact Socket, Compatible With VW, Audi, Seat, Skoda
- Mfr # 1368
- Zoro # G923368086
product price:Â
$
18.69
/ea
Key Features
Socket Type
Triple Square
Socket Size
14 mm
For Use With
VW, AUDI
Overall Length
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1368
- Zoro #
- G923368086
- UPC #
- 4712631132017
- Country of Origin
- Taiwan, Province of China
- Socket Type
- Triple Square
- Item
- Multi-Spline Socket
- For Use With
- VW, AUDI
Dimensions
- Socket Size
- 14 mm
- Overall Length
- 60 mm
Description
Multi-spline socket (m14)-for Volkswagen & Audi Group
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.