Shop JTC AUTO TOOLS
See all product information
Create Account
Pen style screwdriver, SL3.0 x 65mm, 137mm length, with clip and magnet
- Mfr # 7939
- Zoro # G623367877
product price:Â
$
11.19
/ea
Key Features
Overall Length
137 mm
Includes
Clip and Magnet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7939
- Zoro #
- G623367877
- UPC #
- 4713218673985
- Country of Origin
- Taiwan, Province of China
- Item
- Pen style screwdriver
- Includes
- Clip and Magnet
Dimensions
- Overall Length
- 137 mm
Description
Special pen type design with clip for carrying easily. With SL3.0 x 65L screwdriver on one side and strong magnet on the other side. Length: 137 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.