Shop JTC AUTO TOOLS
See all product information
Create Account
Heavy-Duty Screwdriver SL6.5x38 12PCS, Oil/Chemical-Resistant Handle
- Mfr # 7607
- Zoro # G423367992
product price:Â
$
12.45
/ea
Key Features
Tip Size
SL6.5 x 38 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7607
- Zoro #
- G423367992
- UPC #
- 4713218652133
- Country of Origin
- Taiwan, Province of China
- Item
- Heavy-Duty Screwdriver
Dimensions
- Tip Size
- SL6.5 x 38 mm
Description
Material: SNCM8660. Satin finished and black tip. Twin-color handle made from PP+TPR to prevent corroded from oil & chemical. DW Standard 6.5. Steel shaft is cast in resin triangular handle to improve grasping force. Patented. Spec: SL 6.5 x 38. Blade: . Item: 7608. Spec: PH 2 x 38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.