Shop JTC AUTO TOOLS
See all product information
Create Account
PSA PureTech Stretch Belt Installation Tool For 1.0L, 1.2L Engines (2012+)
- Mfr # 6883
- Zoro # G423368142
product price:Â
$
22.59
/ea
Key Features
For Use With
PSA PureTech 1.0L, 1.2L engine from 2012
Application
Install the water pump belt without damage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6883
- Zoro #
- G423368142
- UPC #
- 4713218668936
- Country of Origin
- Taiwan, Province of China
- For Use With
- PSA PureTech 1.0L, 1.2L engine from 2012
- Application
- Install the water pump belt without damage
- Item
- PSA PureTech Stretch Belt Installation Tool
Description
Specially designed to install the water pump belt without damage. Applicable: PSA PureTech 1.0L, 1.2L engine from 2012. PM number: EN-52112-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.