Rear Axle Nut Socket for Hino (120mm/8PT)
- Mfr # 5582
- Zoro # G223367932
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Size
3/4 in
Length
320 mm
For Use With
HINO 17 tons truck
Application
Remove the axle nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5582
- Zoro #
- G223367932
- UPC #
- 4713218655509
- Country of Origin
- Taiwan, Province of China
- For Use With
- HINO 17 tons truck
- Application
- Remove the axle nut
- Item
- Rear Axle Nut Socket
Dimensions
- Size
- 3/4 in
- Length
- 320 mm
Description
Made from special steel and robust execution to remove the axle nut. Overall length: 320mm. Size: 3/4 in DR x 120 mm / 8PT. Applicable: HINO 17 tons truck
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.