Socket For Citroen & Peugeot Ball Joint, Use With 35 mm/ 6 Pt Wrench, Size: 51 mm / 4 Pt
- Mfr # 4482
- Zoro # G923368109
product price:Â
$
41.25
/ea
Key Features
For Use With
Peugeot 405 / Citroen
Number of Points
6
Size
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4482
- Zoro #
- G923368109
- UPC #
- 4712631127143
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 35 mm
Details
- For Use With
- Peugeot 405 / Citroen
- Item
- Ball Joint Socket
- Number of Points
- 6
Description
Use for removing and installing the screw nut of the ball joint Use with 35 mm/ 6 PT wrench SIZE: 51 mm / 4 PT Applicable:Peugeot 405 / Citroen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.