Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1in Impact Socket
- Mfr # 567032
- Zoro # G223580201
original price:Â $57.30 , new price: $51.57 , 10 percent off
new price:Â
$
51.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 567032
- Zoro #
- G223580201
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket #5 Spline, 1 Inch Drive, High-Strength CR-Mo Steel, Durable Heavy-Duty Design - 567032 Impact Socket This 1in drive #5 spline impact socket is built for high-torque fastening with professional impact tools. With a 70mm (2.76in) overall length, it balances access and control for demanding service work where strength and reliability matter. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and a strong inner core designed for long-term professional use. Key Benefits #5 spline 1in drive impact socket built for high-torque applications. 70mm (2.76in) overall length supports controlled reach in tight spaces. Chromium Molybdenum Alloy Steel provides strength, durability, and anti-corrosive properties. Oil-quenched heat treatment improves core strength for long service life. Matte black oxide coating helps create a tough, durable exterior finish. Stamped size markings enable fast, permanent identification in tool storage. Designed and made for professional technicians, this impact socket focuses on dependable fit, long-term durability, and easy identification in a busy tool set. It is a practical choice for heavy-use environments where consistent performance and tough materials are required, while maintaining compliance with established ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.