Zoro Homepage

Strut nut magnet socket 13 mm for tesla for removing and installing the top shock retaining nut

  • Mfr # 6871

  • Zoro # G216502005


original price: $31.89
10% off
new price: $28.69
/ea

Key Features

For Use With
Telsa Model 3
Color
Black
Size
3/8″ Dr. x 13 mm x 63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6871
Zoro #
G216502005
UPC #
4713218676023
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8″ Dr. x 13 mm x 63 mm

Details

For Use With
Telsa Model 3
Color
Black
Item
Strut Nut Magnet Socket

Description

Specially designed for removing and installing the top shock retaining nut. The socket is specially designed with a thin-wall diameter and with a magnet inside. Convenient use. Size: 3/8in Dr. x 13 mm x 63 mm L. Application: Tesla Model 3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.