Tire Inflator Pressure Gauge, Long 270mm Chrome Body, 8mm Valve Head
- Mfr # 5611
- Zoro # G523367977
product price:Â
$
37.95
/ea
Key Features
Inlet Size
8 mm
Length
270 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5611
- Zoro #
- G523367977
- UPC #
- 4712631150677
- Country of Origin
- Taiwan, Province of China
Dimensions
- Inlet Size
- 8 mm
- Length
- 270 mm
Details
- Item
- Tire Inflator Pressure Gauge
Description
Calibrated in 0.2 kgs/cm2. 20kPa) increments from 1 to 11kg/cm. 100 to 1100kPa) and 2.5 lb/in from 10 to 160 lb/in. Chrome plated and 270mm long. Head I.D. is 8mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.