Shop RANGER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Parts Washer
- Mfr # RS-500D-601
- Zoro # G923781540
product price:Â
$
14,621.99
/ea
Key Features
Maximum Operating Temperature
180 Degrees F
Features
Friction-Drive Turntable System, Full Opening Octagonal Door, Gasket-Free Door, Large Drain Pipe, Non-Foaming Soap, Powder Coat Finish, Removable Parts Tree, Removable Tank Screen
Cleaning Solution Included
20 lb Soap Bucket
Tank Capacity
50 gal
Phase
Single-Phase
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS-500D-601
- Zoro #
- G923781540
- UPC #
- 849672013570
- Country of Origin
- China
- Item
- Parts Washer
- Maximum Operating Temperature
- 180 Degrees F
- Features
- Friction-Drive Turntable System, Full Opening Octagonal Door, Gasket-Free Door, Large Drain Pipe, Non-Foaming Soap, Powder Coat Finish, Removable Parts Tree, Removable Tank Screen
- Cleaning Solution Included
- 20 lb Soap Bucket
- Tank Capacity
- 50 gal
- Phase
- Single-Phase
- Mobility
- Casters
- Power Source
- Corded
- Wattage
- 6 kW
- Load Capacity
- 0.25 ton
- Frequency
- 60 Hz
- Includes
- Bucket of Detergent
- Tank Material
- Steel
- For Solution Base Type
- Water-Based
- Voltage
- 220V AC
- Minimum Operating Temperature
- 160 Degrees F
- Cleaning Method
- Spray
- Horsepower
- 1 hp
- Power Source - old
- Corded
Dimensions
- Tank Overall Width
- 32 in
- Tank Overall Height
- 43 in
- Overall Height
- 66 in
- Fits Chest Size
- Friction-Drive Turntable System, Full Opening Octagonal Door, Gasket-Free Door, Large Drain Pipe, Non-Foaming Soap, Powder Coat Finish, Removable Parts Tree, Removable Tank Screen
Description
Parts Washer, For Solution Base Type Water-Based, Cleaning Method Spray, Tank Material Steel, Tank Capacity 50 gal, Load Capacity 0.25 ton, Tank Overall Width 32 in, Tank Overall Height 43 in, Minimum Operating Temperature 160 Degrees F, Maximum Operating Temperature 180 Degrees F, Voltage 220V AC, Horsepower 1 hp, Includes Bucket of Detergent, Cleaning Solution Included 20 lb Soap Bucket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.